Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper, 3

  • Mfr # EP2021302-M6

  • Zoro # G2510757


product price: $62.15
/ea

Key Features

Shank Dia.
6.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M6
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EP2021302-M6
Zoro #
G2510757
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
6.00mm
Tap Size
M6
Tap Dimension Type
Metric
Overall Length
82.50mm
Thread Length
15.00mm
Tap Thread Size
M6-1
Square Size
4.90 mm
Thread Size
M6x1
65% Thread Drill Size
13/64 in
75% Thread Drill Size
5.00 mm
Drill Bit Size
5.00 mm
Shank Length
50.00 mm
55% Thread Drill Size
5.25 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
Hard Lube
Cutting Direction - Machining
Right Hand
Series
Prototex Eco Plus
Thread Pitch
1.00 mm
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Spiral Direction
Neutral
Measurement System
Metric
Thread Limit
6HX
Extended Neck
Yes
Primary Material Application ISO Code
K, M, N, P
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Class of Fit
6H
Helix Angle
0 Degrees
List Number
EP2021302
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M6x1, Metric, Overall Length 80 mm, High Speed Steel, THL, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 5.00 mm, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.