Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper, 3

  • Mfr # EP2021305-M3

  • Zoro # G2510641


product price: $47.75
/ea

Key Features

Shank Dia.
3.50mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M3
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2021305-M3
Zoro #
G2510641
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3.50mm
Tap Size
M3
Tap Dimension Type
Metric
Overall Length
57.00mm
Tap Thread Size
M3-0.5
Thread Length
9.00mm
75% Thread Drill Size
2.50 mm
Square Size
2.70 mm
Thread Size
M3x0.5
65% Thread Drill Size
#38
Shank Length
38.00 mm
Drill Bit Size
2.50 mm
55% Thread Drill Size
#37
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Thread Pitch
0.50 mm
Extended Neck
Yes
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Series
Prototex Eco Plus
Shank Type - Machining
Straight
Measurement System
Metric
Thread Limit
6HX
Primary Material Application ISO Code
K, M, N, P
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
EP2021305

Description

Spiral Point Tap, Thread Size M3x0.5, Metric, Overall Length 56 mm, High Speed Steel, TiN, Right Hand, Thread Length 9 mm, 75 Percent Thread Drill Size 2.50 mm, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.