Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper, 3

  • Mfr # EP2021382-M10

  • Zoro # G2510273


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Shank Dia.
10.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2021382-M10
Zoro #
G2510273
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
10.00mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
104.00mm
Tap Thread Size
M10-1.5
Thread Length
20.00mm
55% Thread Drill Size
8.90 mm
Shank Length
61.00 mm
Square Size
8.00 mm
65% Thread Drill Size
11/32 in
75% Thread Drill Size
8.50 mm
Drill Bit Size
8.50 mm
Thread Size
M10x1.5
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Finish
Hard Lube
Thread Direction
Left Hand
Tap Thread Type
Metric
Cutting Direction - Machining
Left Hand
Thread Pitch
1.50 mm
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Thread Standard
Metric Coarse
Spiral Direction
Neutral
Extended Neck
Yes
Measurement System
Metric
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N, P
Series
Prototex Eco Plus
Thread Limit
6HX
Class of Fit
6H
Helix Angle
0 Degrees
List Number
EP2021382
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, High Speed Steel, THL, Left Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 8.50 mm, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.