Zoro Homepage

Spiral Point Tap, Taper, 3

  • Mfr # EP2226302-UNC3/8

  • Zoro # G2514327


product price: $96.45
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/4"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2226302-UNC3/8
Zoro #
G2514327
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
1/4"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
4-1/16"
Thread Length
13/16"
Tap Thread Size
3/8"-16
Shank Length
23.00 mm
75% Thread Drill Size
0.3125 in
Thread Size
3/8"-16
55% Thread Drill Size
8.40 mm
Drill Bit Size
0.3150 in
Square Size
5.50 mm
65% Thread Drill Size
P
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Finish
Hard Lube
Thread Direction
Right Hand
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Series
Prototex Eco Plus
Primary Material Application ISO Code
K, M, N, P
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Type - Machining
Straight
Threads per Inch
16
Thread Limit
H4, H5
Coolant Fed
Non-Coolant Through
Class of Fit
JIS 2
Measurement System
Fractional Inch
Thread Standard
UNC
Helix Angle
0 Degrees
List Number
EP2226302
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 100 mm, High Speed Steel, THL, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 0.3125 in, Thread Limit H4/H5, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.