Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper, 3

  • Mfr # EP2321302-UNF4

  • Zoro # G2514598


product price: $63.29
/ea

Key Features

Shank Dia.
1/8"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#4
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2321302-UNF4
Zoro #
G2514598
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
1/8"
Tap Size
#4
Tap Dimension Type
Inch
Overall Length
2-1/4"
Thread Length
3/8"
Tap Thread Size
#4-48
Drill Bit Size
0.0940 in
65% Thread Drill Size
3/32 in
Thread Size
#4-48
Square Size
2.70 mm
55% Thread Drill Size
2.45 mm
Shank Length
38.00 mm
75% Thread Drill Size
2.32 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Hard Lube
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Threads per Inch
48
Extended Neck
Yes
Measurement System
Pipe
Class of Fit
JIS 2
Shank Type - Machining
Straight
Thread Standard
UNF
Spiral Direction
Neutral
Thread Limit
H2, H3
Coolant Fed
Non-Coolant Through
Series
Prototex Eco Plus
Primary Material Application ISO Code
K, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Helix Angle
0 Degrees
Number of Pieces
1
List Number
EP2321302

Description

Spiral Point Tap, Thread Size #4-48, UNF, Overall Length 56 mm, High Speed Steel, THL, Right Hand, Thread Length 9 mm, 75 Percent Thread Drill Size 2.32 mm, Thread Limit H2/H3, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.