Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper, 3

  • Mfr # EP2321302-UNF6

  • Zoro # G2514659


product price: $59.19
/ea

Key Features

Shank Dia.
3/16"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#6
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2321302-UNF6
Zoro #
G2514659
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3/16"
Tap Size
#6
Tap Dimension Type
Inch
Overall Length
2-1/4"
Tap Thread Size
#6-40
Thread Length
7/16"
Shank Length
36.00 mm
75% Thread Drill Size
#33
Square Size
3.00 mm
65% Thread Drill Size
#32
55% Thread Drill Size
#31
Thread Size
#6-40
Drill Bit Size
0.1160 in
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Hard Lube
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Class of Fit
H3
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, N, P
Thread Standard
UNF
Thread Limit
H2, H3
Spiral Direction
Neutral
Extended Neck
Yes
Measurement System
Pipe
Series
Prototex Eco Plus
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Threads per Inch
40
Helix Angle
0 Degrees
List Number
EP2321302
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #6-40, UNF, Overall Length 56 mm, High Speed Steel, THL, Right Hand, Thread Length 11 mm, 75 Percent Thread Drill Size #33, Thread Limit H2/H3, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.