Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper, 3

  • Mfr # EP2326302-UNF5/16

  • Zoro # G2514631


product price: $82.49
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/4"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
5/16"
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2326302-UNF5/16
Zoro #
G2514631
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
1/4"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
3-11/16"
Tap Thread Size
5/16"-24
Thread Length
11/16"
75% Thread Drill Size
I
Square Size
4.90 mm
55% Thread Drill Size
9/32 in
Shank Length
23.00 mm
Thread Size
5/16"-24
Drill Bit Size
0.2720 in
65% Thread Drill Size
J
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Finish
Hard Lube
Cutting Direction - Machining
Right Hand
Thread Limit
H3, H4
Class of Fit
H3
Series
Prototex Eco Plus
Primary Material Application ISO Code
K, M, N, P
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Extended Neck
Yes
Shank Type - Machining
Straight
Spiral Direction
Neutral
Threads per Inch
24
Thread Standard
UNF
Helix Angle
0 Degrees
List Number
EP2326302
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 5/16 In.-24, UNF, Overall Length 90 mm, High Speed Steel, THL, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size I, Thread Limit H3/H4, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.