Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 3 Flutes

  • Mfr # 20160-M12

  • Zoro # G2890050


product price: $62.89
/ea

Key Features

Shank Dia.
9.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M12
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20160-M12
Zoro #
G2890050
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
9.00mm
Tap Size
M12
Tap Dimension Type
Metric
Overall Length
75.00mm
Tap Thread Size
M12-1.75
Thread Length
25.00mm
Square Size
7.00 mm
55% Thread Drill Size
27/64 in
65% Thread Drill Size
10.50 mm
75% Thread Drill Size
10.30 mm
Drill Bit Size
10.20 mm
Shank Length
27.00 mm
Thread Size
M12x1.75
Pitch Diameter Limit
6H

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
Metric Coarse
Tap Finish
Uncoated
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Thread Limit
D5, D6
Thread Pitch
1.75 mm
Secondary Material Application ISO Code
O
Shank Type - Machining
Straight
Series
KMB H
Thread Standard
Metric Coarse
Measurement System
Metric
Spiral Direction
Neutral
Secondary Material Application
Composite
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
20160

Description

Spiral Point Tap, Thread Size M12x1.75, Metric, Overall Length 75 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 25 mm, 75 Percent Thread Drill Size 10.30 mm, Thread Limit D5/D6, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.