Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 3 Flutes

  • Mfr # 20160-M3

  • Zoro # G2890078


product price: $31.65
/ea

Key Features

Shank Dia.
3.50mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M3
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20160-M3
Zoro #
G2890078
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
3.50mm
Tap Size
M3
Tap Dimension Type
Metric
Overall Length
41.00mm
Tap Thread Size
M3-0.5
Thread Length
9.00mm
Thread Size
M3x0.5
Shank Length
26.50 mm
Square Size
2.70 mm
75% Thread Drill Size
2.50 mm
55% Thread Drill Size
#37
Drill Bit Size
2.50 mm
65% Thread Drill Size
#38
Pitch Diameter Limit
6H

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
Metric Coarse
Tap Finish
Uncoated
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Thread Limit
D3
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application ISO Code
O
Measurement System
Metric
Spiral Direction
Neutral
Thread Pitch
0.50 mm
Thread Standard
Metric Coarse
Series
KMB H
Shank Type - Machining
Straight
Secondary Material Application
Composite
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
K, N, P
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
20160

Description

Spiral Point Tap, Thread Size M3x0.5, Metric, Overall Length 40 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 9 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.