Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 3 Flutes

  • Mfr # 20160-M5

  • Zoro # G2890102


product price: $34.45
/ea

Key Features

Shank Dia.
6.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M5
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20160-M5
Zoro #
G2890102
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
6.00mm
Tap Size
M5
Tap Dimension Type
Metric
Overall Length
52.00mm
Tap Thread Size
M5-0.8
Thread Length
13.00mm
Shank Length
31.00 mm
55% Thread Drill Size
4.40 mm
Drill Bit Size
4.20 mm
Square Size
4.90 mm
Thread Size
M5x0.8
75% Thread Drill Size
4.20 mm
65% Thread Drill Size
4.30 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Finish
Uncoated
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Primary Material Application ISO Code
K, N, P
Measurement System
Metric
Spiral Direction
Neutral
Extended Neck
Yes
Series
KMB H
Thread Standard
Metric Coarse
Secondary Material Application ISO Code
O
Thread Pitch
0.80 mm
Coolant Fed
Non-Coolant Through
Secondary Material Application
Composite
Thread Limit
D3, D4
Helix Angle
0 Degrees
Number of Pieces
1
List Number
20160

Description

Spiral Point Tap, Thread Size M5x0.8, Metric, Overall Length 50 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D3/D4, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.