Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 3 Flutes

  • Mfr # 20160-M6

  • Zoro # G2890111


product price: $34.45
/ea

Key Features

Shank Dia.
6.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M6
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20160-M6
Zoro #
G2890111
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
6.00mm
Tap Size
M6
Tap Dimension Type
Metric
Overall Length
58.00mm
Thread Length
15.00mm
Tap Thread Size
M6-1
75% Thread Drill Size
5.00 mm
55% Thread Drill Size
5.25 mm
65% Thread Drill Size
13/64 in
Shank Length
29.00 mm
Thread Size
M6x1
Square Size
4.90 mm
Drill Bit Size
5.00 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
O
Extended Neck
Yes
Primary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Thread Limit
D4, D5
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Measurement System
Metric
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Thread Pitch
1.00 mm
Secondary Material Application
Composite
Series
KMB H
Shank Type - Machining
Straight
Class of Fit
6H
Helix Angle
0 Degrees
List Number
20160
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M6x1, Metric, Overall Length 56 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D4/D5, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.