Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 3 Flutes

  • Mfr # 202061-M10

  • Zoro # G2890032


product price: $70.19
/ea

Key Features

Shank Dia.
10.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
202061-M10
Zoro #
G2890032
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
10.00mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
102.00mm
Thread Length
20.00mm
Tap Thread Size
M10-1.5
55% Thread Drill Size
8.90 mm
Square Size
8.00 mm
65% Thread Drill Size
11/32 in
Shank Length
66.50 mm
75% Thread Drill Size
8.50 mm
Thread Size
M10x1.5
Drill Bit Size
8.50 mm
Pitch Diameter Limit
4HX

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
Metric
Thread Direction
Right Hand
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Thread Pitch
1.50 mm
Primary Material Application ISO Code
M, P, S
Coolant Fed
Non-Coolant Through
Series
Prototex TiNi
Measurement System
Metric
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Shank Type - Machining
Straight
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Thread Limit
4HX
Class of Fit
6H
Helix Angle
0 Degrees
List Number
202061
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 8.50 mm, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.