Zoro Homepage

Spiral Point Tap, Taper 3 Flutes

  • Mfr # 202061-M6

  • Zoro # G2890209


product price: $53.75
/ea

Key Features

Shank Dia.
6.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M6
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202061-M6
Zoro #
G2890209
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
6.00mm
Tap Size
M6
Tap Dimension Type
Metric
Overall Length
81.40mm
Tap Thread Size
M6-1
Thread Length
15.00mm
Thread Size
M6x1
75% Thread Drill Size
5.00 mm
65% Thread Drill Size
13/64 in
Drill Bit Size
5.00 mm
55% Thread Drill Size
5.25 mm
Square Size
4.90 mm
Shank Length
57.00 mm
Pitch Diameter Limit
4HX

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Finish
Uncoated
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Thread Limit
4HX
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Thread Pitch
1.00 mm
Spiral Direction
Neutral
Shank Type - Machining
Straight
Secondary Material Application ISO Code
N
Series
Prototex TiNi
Primary Material Application ISO Code
M, P, S
Measurement System
Metric
Extended Neck
Yes
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Class of Fit
6H
Helix Angle
0 Degrees
List Number
202061
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M6x1, Metric Coarse, Overall Length 80.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15.00 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit 4HX, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.