Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper, 3 Flutes

  • Mfr # 20207-EGM4

  • Zoro # G2890349


product price: $61.79
/ea

Key Features

Shank Dia.
6.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M4
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20207-EGM4
Zoro #
G2890349
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
6.00mm
Tap Size
M4
Tap Dimension Type
Metric
Overall Length
72.00mm
Pitch Diameter Limit
4H
Tap Thread Size
M4-0.7
Thread Length
16.00mm
Square Size
4.90 mm
65% Thread Drill Size
3.40 mm
75% Thread Drill Size
3.30 mm
55% Thread Drill Size
3.50 mm
Shank Length
54.00 mm
Thread Size
M4x0.7

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Finish
Uncoated
List Number
20207
Number of Pieces
1
Thread Direction
Right Hand
Tap Thread Type
EGM
Cutting Direction - Machining
Right Hand
Series
Prototex TiNi
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Spiral Direction
Neutral
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Material Grade - Machining
Vanadium High Speed Steel
Thread Standard
Metric Coarse
Thread Limit
4H
Secondary Material Application ISO Code
N
Thread Pitch
0.70mm
Primary Material Application ISO Code
M, P, S
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M4x0.7, Metric, Overall Length 70 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 16 mm, Tap Chamfer Plug, Thread Limit 4H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.