Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 3 Flutes

  • Mfr # 20207-EGM6

  • Zoro # G2890428


product price: $67.29
/ea

Key Features

Shank Dia.
8.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M6
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20207-EGM6
Zoro #
G2890428
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
8.00mm
Tap Size
M6
Tap Dimension Type
Metric
Overall Length
93.00mm
Pitch Diameter Limit
4H
Thread Length
18.00mm
Tap Thread Size
M6-1
Square Size
6.20 mm
75% Thread Drill Size
5.00 mm
55% Thread Drill Size
5.25 mm
65% Thread Drill Size
13/64 in
Thread Size
M6x1
Shank Length
61.00 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
EGM
Tap Finish
Uncoated
Number of Pieces
1
List Number
20207
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
Prototex TiNi
Material Grade - Machining
Vanadium High Speed Steel
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Thread Limit
4H
Secondary Material Application ISO Code
N
Thread Pitch
1.00mm
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Measurement System
Metric
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Standard
Metric Coarse
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M6x1, Metric, Overall Length 90 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 18 mm, Tap Chamfer Plug, Thread Limit 4H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.