Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 3 Flutes

  • Mfr # 20207-EGM8

  • Zoro # G2890358


product price: $76.65
/ea
Free Shipping & Returns

Key Features

Shank Dia.
10.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M8
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20207-EGM8
Zoro #
G2890358
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
10.00mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
104.00mm
Thread Length
20.00mm
Tap Thread Size
M8-1.25
Pitch Diameter Limit
4H
65% Thread Drill Size
I
Thread Size
M8x1.25
75% Thread Drill Size
H
Shank Length
67.00 mm
Square Size
8.00 mm
55% Thread Drill Size
7.10 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
EGM
List Number
20207
Thread Direction
Right Hand
Tap Finish
Uncoated
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Prototex TiNi
Material Grade - Machining
Vanadium High Speed Steel
Thread Standard
Metric Coarse
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Spiral Direction
Neutral
Thread Pitch
1.25mm
Measurement System
Metric
Primary Material Application ISO Code
M, P, S
Secondary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Thread Limit
4H
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size M8x1.25, Metric, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 20 mm, Tap Chamfer Plug, Thread Limit 4H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.