Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 3 Flutes

  • Mfr # 20211-M10

  • Zoro # G2890583


product price: $50.29
/ea

Key Features

Shank Dia.
10.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20211-M10
Zoro #
G2890583
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
10.00mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
104.00mm
Thread Length
20.00mm
Tap Thread Size
M10-1.5
55% Thread Drill Size
8.90 mm
Square Size
8.00 mm
Thread Size
M10x1.5
Shank Length
61.00 mm
Drill Bit Size
8.50 mm
75% Thread Drill Size
8.50 mm
65% Thread Drill Size
11/32 in
Pitch Diameter Limit
6H

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
Metric
Tap Finish
Uncoated
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Thread Limit
D4, D5
Thread Standard
Metric Coarse
Thread Pitch
1.50 mm
Secondary Material Application ISO Code
N
Primary Material Application
Steel
Series
Prototex OS
Measurement System
Metric
Spiral Direction
Neutral
Primary Material Application ISO Code
P
Extended Neck
No
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Coolant Fed
Non-Coolant Through
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
20211

Description

Spiral Point Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D4/D5, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.