Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 3 Flutes

  • Mfr # 20211-M6

  • Zoro # G2890498


product price: $35.89
/ea

Key Features

Shank Dia.
6.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M6
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20211-M6
Zoro #
G2890498
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
6.00mm
Tap Size
M6
Tap Dimension Type
Metric
Overall Length
82.50mm
Thread Length
15.00mm
Tap Thread Size
M6-1
65% Thread Drill Size
13/64 in
Square Size
4.90 mm
Thread Size
M6x1
Shank Length
50.00 mm
Drill Bit Size
5.00 mm
55% Thread Drill Size
5.25 mm
75% Thread Drill Size
5.00 mm
Pitch Diameter Limit
6H

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Thread Limit
D4, D5
Thread Pitch
1.00 mm
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Series
Prototex OS
Measurement System
Metric
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
N
Primary Material Application
Steel
Shank Type - Machining
Straight
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Extended Neck
No
Class of Fit
6H
Helix Angle
0 Degrees
List Number
20211
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M6x1, Metric, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D4/D5, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.