Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 3 Flutes

  • Mfr # 202161-M4

  • Zoro # G2890717


product price: $39.85
/ea

Key Features

Shank Dia.
4.50mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M4
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202161-M4
Zoro #
G2890717
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
4.50mm
Tap Size
M4
Tap Dimension Type
Metric
Overall Length
65.00mm
Thread Length
13.00mm
Tap Thread Size
M4-0.7
55% Thread Drill Size
3.50 mm
75% Thread Drill Size
3.30 mm
Drill Bit Size
3.30 mm
Shank Length
50.00 mm
Thread Size
M4x0.7
Square Size
3.40 mm
65% Thread Drill Size
3.40 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Uncoated
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Thread Pitch
0.70 mm
Secondary Material Application ISO Code
N
Primary Material Application ISO Code
M, P, S
Coolant Fed
Non-Coolant Through
Series
Prototex TiNi
Thread Limit
6HX
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Measurement System
Metric
Shank Type - Machining
Straight
Extended Neck
Yes
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
202161

Description

Spiral Point Tap, Thread Size M4x0.7, Metric, Overall Length 63 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13 mm, 75 Percent Thread Drill Size 3.30 mm, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.