Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 3 Flutes

  • Mfr # 202161-M4.5

  • Zoro # G2890662


product price: $54.75
/ea

Key Features

Shank Dia.
6.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M4.5
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202161-M4.5
Zoro #
G2890662
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
6.00mm
Tap Size
M4.5
Tap Dimension Type
Metric
Overall Length
71.88mm
Tap Thread Size
M4.5-0.75
Thread Length
13.00mm
Shank Length
57.00 mm
75% Thread Drill Size
#25
65% Thread Drill Size
#24
Square Size
4.90 mm
55% Thread Drill Size
5/32 in
Thread Size
M4.5x0.75
Drill Bit Size
3.70 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Finish
Uncoated
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Shank Type - Machining
Straight
Secondary Material Application ISO Code
N
Extended Neck
Yes
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Thread Pitch
0.75 mm
Thread Limit
6HX
Primary Material Application ISO Code
M, P, S
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Series
Prototex TiNi
Measurement System
Metric
Class of Fit
H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
202161

Description

Spiral Point Tap, Thread Size M4.5x0.75, Metric, Overall Length 70 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13 mm, 75 Percent Thread Drill Size #25, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.