Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 3 Flutes

  • Mfr # 2021616-M8

  • Zoro # G2890513


product price: $77.75
/ea
Free Shipping & Returns

Key Features

Shank Dia.
8.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M8
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2021616-M8
Zoro #
G2890513
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
8.00mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
91.50mm
Tap Thread Size
M8-1.25
Thread Length
18.00mm
75% Thread Drill Size
H
65% Thread Drill Size
I
55% Thread Drill Size
7.10 mm
Shank Length
60.50 mm
Drill Bit Size
6.80 mm
Thread Size
M8x1.25
Square Size
6.20 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Finish
TiCN
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Primary Material Application ISO Code
M, P, S
Measurement System
Metric
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Extended Neck
Yes
Series
Prototex TiNi
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N
Thread Limit
6HX
Thread Pitch
1.25 mm
Thread Standard
Metric Coarse
Class of Fit
H3
Helix Angle
0 Degrees
List Number
2021616
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, High Speed Steel, TiCN, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size H, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.