Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 3 Flutes

  • Mfr # 2021763-M3.5

  • Zoro # G2890531


product price: $53.15
/ea

Key Features

Shank Dia.
4.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M3.5
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2021763-M3.5
Zoro #
G2890531
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
4.00mm
Tap Size
M3.5
Tap Dimension Type
Metric
Overall Length
57.45mm
Thread Length
12.00mm
Tap Thread Size
M3.5-0.6
Shank Length
44.00 mm
Drill Bit Size
2.90 mm
65% Thread Drill Size
3.00 mm
75% Thread Drill Size
2.90 mm
Square Size
3.00 mm
Thread Size
M3.5x0.6
55% Thread Drill Size
#31
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Finish
AlCrN
Thread Direction
Right Hand
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Thread Pitch
0.60 mm
Series
Prototex TiNi Plus
Spiral Direction
Neutral
Shank Type - Machining
Straight
Primary Material Application
Nickel, Titanium
Extended Neck
Yes
Thread Limit
6HX
Primary Material Application ISO Code
S
Thread Standard
Metric Coarse
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Class of Fit
JIS 2
Helix Angle
0 Degrees
List Number
2021763
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M3.5x0.6, Metric, Overall Length 56 mm, High Speed Steel, AlCrN, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 2.90 mm, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.