Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 3 Flutes

  • Mfr # 20890-M3

  • Zoro # G2894180


product price: $51.39
/ea

Key Features

Shank Dia.
2.00mm
Tap Style
Spiral Point
Tap Chamfer
Taper
Tap Dimension Type
Metric
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20890-M3
Zoro #
G2894180
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
2.00mm
Tap Dimension Type
Metric
Tap Size
M3
Overall Length
71.24mm
Thread Length
22.00mm
Pitch Diameter Limit
6H
Tap Thread Size
M3-0.5
75% Thread Drill Size
#38
65% Thread Drill Size
2.50 mm
Tap Length Standard
DIN 13, ISO 2
Square Size
1.80 mm
Thread Size
M3x0.5
Shank Length
19.00 mm
55% Thread Drill Size
#37

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Chamfer
Taper
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
3
Tap Finish
Uncoated
List Number
20890
Number of Pieces
1
Standards
DIN 357
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Series
MMB
Thread Standard
Metric Coarse
Thread Limit
D3
Tap Shank Standard
DIN 13, ISO 2
Thread Pitch
0.50mm
Extended Shank
Yes
Primary Material Application ISO Code
P
Measurement System
Metric
Primary Material Application
Steel
Material Grade - Machining
Vanadium High Speed Steel
Coolant Fed
Non-Coolant Through
Tap Type
Spiral Point
Extended Neck
Yes
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size M3x0.5, Metric, Overall Length 70 mm, Cobalt High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 22 mm, 75 Percent Thread Drill Size #38, Thread Limit D3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.