Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 3 Flutes

  • Mfr # 20890-M8

  • Zoro # G2894250


product price: $80.75
/ea
Free Shipping & Returns

Key Features

Shank Dia.
6.00mm
Tap Style
Spiral Point
Tap Chamfer
Taper
Tap Dimension Type
Metric
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20890-M8
Zoro #
G2894250
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
6.00mm
Tap Dimension Type
Metric
Tap Size
M8
Overall Length
128.00mm
Thread Length
40.00mm
Tap Thread Size
M8-1.25
Pitch Diameter Limit
6H
Thread Size
M8x1.25
75% Thread Drill Size
I
55% Thread Drill Size
7.10 mm
65% Thread Drill Size
H
Shank Length
23.00 mm
Square Size
4.90 mm
Tap Length Standard
DIN 13, ISO 2

Details

Item
Spiral Point Tap
Tap Style
Spiral Point
Tap Chamfer
Taper
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
3
Tap Thread Type
Metric Coarse
Tap Finish
Uncoated
List Number
20890
Standards
DIN 357
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
MMB
Thread Standard
Metric Coarse
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Primary Material Application
Steel
Primary Material Application ISO Code
P
Extended Neck
Yes
Spiral Direction
Neutral
Thread Pitch
1.25mm
Extended Shank
Yes
Thread Limit
D4, D5
Material Grade - Machining
Vanadium High Speed Steel
Tap Shank Standard
DIN 13, ISO 2
Tap Type
Spiral Point
Helix Angle
0 Degrees

Description

Extension Tap, Thread Size M8x1.25, Metric, Overall Length 125 mm, Cobalt High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 40 mm, 75 Percent Thread Drill Size I, Thread Limit D4, D5, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.