Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 3 Flutes

  • Mfr # 22207-UNC6

  • Zoro # G2896938


product price: $50.65
/ea

Key Features

Shank Dia.
3/16"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#6
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22207-UNC6
Zoro #
G2896938
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3/16"
Tap Size
#6
Tap Dimension Type
Inch
Overall Length
2-1/4"
Tap Thread Size
#6-32
Thread Length
1/2"
55% Thread Drill Size
#32
Thread Size
#6-32
65% Thread Drill Size
#34
Shank Length
44.00 mm
75% Thread Drill Size
#36
Drill Bit Size
0.1120 in
Square Size
3.00 mm
Pitch Diameter Limit
3B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
UNC
Tap Finish
Uncoated
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Class of Fit
H3
Shank Type - Machining
Straight
Primary Material Application ISO Code
M, P, S
Extended Neck
Yes
Thread Limit
H2
Threads per Inch
32
Spiral Direction
Neutral
Secondary Material Application ISO Code
N
Coolant Fed
Non-Coolant Through
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Series
Prototex TiNi
Thread Standard
UNC
Measurement System
Pipe
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle
0 Degrees
List Number
22207
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #6-32, UNC, Overall Length 56 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size #36, Thread Limit H2, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.