Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 3 Flutes

  • Mfr # 22207-UNC8

  • Zoro # G2896813


product price: $49.55
/ea

Key Features

Shank Dia.
3/16"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#8
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22207-UNC8
Zoro #
G2896813
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3/16"
Tap Size
#8
Tap Dimension Type
Inch
Overall Length
2-9/16"
Tap Thread Size
#8-32
Thread Length
1/2"
Shank Length
50.00 mm
75% Thread Drill Size
3.40 mm
55% Thread Drill Size
3.60 mm
Thread Size
#8-32
Square Size
3.40 mm
65% Thread Drill Size
3.50 mm
Drill Bit Size
0.1380 in
Pitch Diameter Limit
3B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
UNC
Tap Finish
Uncoated
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Thread Limit
3B
Thread Standard
UNC
Series
Prototex TiNi
Threads per Inch
32
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Extended Neck
Yes
Primary Material Application ISO Code
M, P, S
Secondary Material Application ISO Code
N
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Class of Fit
JIS 2
Shank Type - Machining
Straight
Helix Angle
0 Degrees
List Number
22207
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 63 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13 mm, 75 Percent Thread Drill Size 3.40 mm, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.