Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 3 Flutes

  • Mfr # 22217-UNC10

  • Zoro # G2896901


product price: $50.65
/ea

Key Features

Shank Dia.
1/4"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#10
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22217-UNC10
Zoro #
G2896901
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
1/4"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-13/16"
Thread Length
5/8"
Tap Thread Size
#10-24
Square Size
4.90 mm
65% Thread Drill Size
#23
55% Thread Drill Size
#21
75% Thread Drill Size
#25
Thread Size
#10-24
Drill Bit Size
0.1540 in
Shank Length
54.00 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Finish
Uncoated
Thread Direction
Right Hand
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application ISO Code
N
Thread Limit
H3, H4
Shank Type - Machining
Straight
Extended Neck
No
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Class of Fit
H3
Series
Prototex TiNi
Spiral Direction
Neutral
Threads per Inch
24
Thread Standard
UNC
Measurement System
Pipe
Primary Material Application ISO Code
M, P, S
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees
List Number
22217
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #10-24, UNC, Overall Length 70 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 16 mm, 75 Percent Thread Drill Size #25, Thread Limit H3/H4, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.