Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 3 Flutes

  • Mfr # 22217-UNC3/8

  • Zoro # G2896883


product price: $75.79
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3/8"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22217-UNC3/8
Zoro #
G2896883
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3/8"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
4"
Tap Thread Size
3/8"-16
Thread Length
13/16"
75% Thread Drill Size
0.3125 in
Thread Size
3/8"-16
Square Size
8.00 mm
Shank Length
66.50 mm
Drill Bit Size
0.3150 in
65% Thread Drill Size
P
55% Thread Drill Size
8.40 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Thread Limit
H4, H5
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Measurement System
Fractional Inch
Threads per Inch
16
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M, P, S
Series
Prototex TiNi
Thread Standard
UNC
Class of Fit
JIS 2
Secondary Material Application ISO Code
N
Spiral Direction
Neutral
Helix Angle
0 Degrees
List Number
22217
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 0.3125 in, Thread Limit H4/H5, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.