Zoro Homepage

Spiral Point Tap Taper, 3 Flutes

  • Mfr # 22217-UNC8

  • Zoro # G2896840


product price: $47.29
/ea

Key Features

Shank Dia.
3/16"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#8
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22217-UNC8
Zoro #
G2896840
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3/16"
Tap Size
#8
Tap Dimension Type
Inch
Overall Length
2-9/16"
Tap Thread Size
#8-32
Thread Length
1/2"
Thread Size
#8-32
Square Size
3.40 mm
75% Thread Drill Size
3.40 mm
65% Thread Drill Size
3.50 mm
Drill Bit Size
0.1380 in
55% Thread Drill Size
3.60 mm
Shank Length
50.00 mm
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Class of Fit
JIS 2
Primary Material Application ISO Code
M, P, S
Measurement System
Pipe
Series
Prototex TiNi
Threads per Inch
32
Shank Type - Machining
Straight
Thread Limit
2B
Spiral Direction
Neutral
Helix Angle
0 Degrees
Number of Pieces
1
List Number
22217

Description

Spiral Point Tap, Thread Size #8-32, UNC, Overall Length 63 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13 mm, 75 Percent Thread Drill Size 3.40 mm, Thread Limit 2B, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.