Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 3 Flutes

  • Mfr # 23207-UNF10

  • Zoro # G2897960


product price: $70.35
/ea

Key Features

Shank Dia.
1/4"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#10
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23207-UNF10
Zoro #
G2897960
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
1/4"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-13/16"
Thread Length
5/8"
Tap Thread Size
#10-32
55% Thread Drill Size
4.25 mm
65% Thread Drill Size
4.15 mm
Square Size
4.90 mm
75% Thread Drill Size
#21
Shank Length
54.00 mm
Thread Size
#10-32
Drill Bit Size
0.1610 in
Pitch Diameter Limit
3B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Finish
Uncoated
Cutting Direction - Machining
Right Hand
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Limit
H2
Class of Fit
H3
Measurement System
Pipe
Secondary Material Application ISO Code
N
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Thread Standard
UNF
Spiral Direction
Neutral
Series
Prototex TiNi
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Threads per Inch
32
Primary Material Application ISO Code
M, P, S
Helix Angle
0 Degrees
List Number
23207
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 70 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 16 mm, 75 Percent Thread Drill Size #21, Thread Limit H2, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.