Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 3 Flutes

  • Mfr # 23207-UNF1/4

  • Zoro # G2897988


product price: $78.85
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/4"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/4"
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23207-UNF1/4
Zoro #
G2897988
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
1/4"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
3-1/4"
Thread Length
9/16"
Tap Thread Size
1/4"-28
Square Size
5.50 mm
Drill Bit Size
0.2170 in
55% Thread Drill Size
5.70 mm
Shank Length
55.00 mm
Thread Size
1/4"-28
75% Thread Drill Size
5.45 mm
65% Thread Drill Size
7/32 in
Pitch Diameter Limit
3B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
UNF
Tap Finish
Uncoated
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Shank Type - Machining
Straight
Threads per Inch
28
Series
Prototex TiNi
Secondary Material Application ISO Code
N
Spiral Direction
Neutral
Measurement System
Fractional Inch
Thread Limit
H2, H3
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Standard
UNF
Class of Fit
6H
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M, P, S
Helix Angle
0 Degrees
List Number
23207
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 1/4 In.-28, UNF, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H2/H3, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.