Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 3 Flutes

  • Mfr # 23207-UNF3/8

  • Zoro # G2897863


product price: $97.35
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3/8"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23207-UNF3/8
Zoro #
G2897863
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3/8"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
4"
Thread Length
13/16"
Tap Thread Size
3/8"-24
65% Thread Drill Size
R
55% Thread Drill Size
11/32 in
75% Thread Drill Size
8.50 mm
Thread Size
3/8"-24
Shank Length
66.50 mm
Square Size
8.00 mm
Drill Bit Size
0.3350 in
Pitch Diameter Limit
3B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Uncoated
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Thread Standard
UNF
Primary Material Application ISO Code
M, P, S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
N
Spiral Direction
Neutral
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Measurement System
Fractional Inch
Series
Prototex TiNi
Shank Type - Machining
Straight
Threads per Inch
24
Thread Limit
H3
Class of Fit
6H
Extended Neck
Yes
Helix Angle
0 Degrees
Number of Pieces
1
List Number
23207

Description

Spiral Point Tap, Thread Size 3/8 In.-24, UNF, Overall Length 100 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit H3, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.