Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 3 Flutes

  • Mfr # 2320763-UNJF1/4

  • Zoro # G2897890


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/4"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/4"
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2320763-UNJF1/4
Zoro #
G2897890
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
1/4"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
3-1/4"
Tap Thread Size
1/4"-28
Thread Length
9/16"
75% Thread Drill Size
5.45 mm
Square Size
5.50 mm
55% Thread Drill Size
5.70 mm
Drill Bit Size
0.2200 in
Shank Length
55.00 mm
65% Thread Drill Size
7/32 in
Thread Size
1/4"-28
Pitch Diameter Limit
3B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Finish
AlCrN
Thread Direction
Right Hand
Tap Thread Type
UNJF
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
S
Primary Material Application
Nickel, Titanium
Threads per Inch
28
Measurement System
Fractional Inch
Spiral Direction
Neutral
Series
Prototex TiNi Plus
Thread Limit
3B
Shank Type - Machining
Straight
Thread Standard
UNJF
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
2320763

Description

Spiral Point Tap, Thread Size 1/4 In.-28, UNF, Overall Length 80 mm, High Speed Steel, AlCrN, Right Hand, Thread Length 15 mm, 75 Percent Thread Drill Size 5.45 mm, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.