Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 3 Flutes

  • Mfr # 2320763-UNJF3/8

  • Zoro # G2898049


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3/8"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2320763-UNJF3/8
Zoro #
G2898049
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3/8"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
4"
Thread Length
13/16"
Tap Thread Size
3/8"-24
Shank Length
66.50 mm
75% Thread Drill Size
8.50 mm
Thread Size
3/8"-24
Drill Bit Size
0.3390 in
Square Size
8.00 mm
55% Thread Drill Size
11/32 in
65% Thread Drill Size
R
Pitch Diameter Limit
3B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
UNJF
Tap Finish
AlCrN
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Shank Type - Machining
Straight
Primary Material Application
Nickel, Titanium
Threads per Inch
24
Extended Neck
Yes
Class of Fit
6H
Coolant Fed
Non-Coolant Through
Series
Prototex TiNi Plus
Thread Limit
3B
Primary Material Application ISO Code
S
Measurement System
Fractional Inch
Thread Standard
UNJF
Helix Angle
0 Degrees
Number of Pieces
1
List Number
2320763

Description

Spiral Point Tap, Thread Size 3/8 In.-24, UNF, Overall Length 100 mm, High Speed Steel, AlCrN, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 8.50 mm, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.