Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 3 Flutes

  • Mfr # 232079-EGUNF10

  • Zoro # G2897979


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/4"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#10
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232079-EGUNF10
Zoro #
G2897979
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
1/4"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
3-3/16"
Tap Thread Size
#10-32
Thread Length
9/16"
Drill Bit Size
0.2010 in
65% Thread Drill Size
4.15 mm
Square Size
4.90 mm
55% Thread Drill Size
4.25 mm
75% Thread Drill Size
#21
Thread Size
#10-32
Shank Length
57.00 mm
Pitch Diameter Limit
3B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Finish
Uncoated
Tap Thread Type
UNF
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Class of Fit
H3
Spiral Direction
Neutral
Thread Limit
H2
Shank Type - Machining
Straight
Secondary Material Application ISO Code
N
Primary Material Application ISO Code
M, P, S
Measurement System
Pipe
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Threads per Inch
32
Series
Prototex TiNi
Thread Standard
EGUNF
Extended Neck
Yes
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle
0 Degrees
List Number
232079
Number of Pieces
1

Description

Spiral Point Tap, Thread Size #10-32, EGUNF, Overall Length 80 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15 mm, Tap Chamfer Plug, Thread Limit H2, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.