Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 3 Flutes

  • Mfr # 7126365-M8X1

  • Zoro # G2556729


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
6.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M8
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7126365-M8X1
Zoro #
G2556729
UPC #
-
Country of Origin
India

Dimensions

Shank Dia.
6.00mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
99.00mm
Pitch Diameter Limit
6H
Thread Length
18.00mm
Tap Thread Size
M8-1
Thread Size
M8x1
65% Thread Drill Size
9/32 in
Drill Bit Size
7.00 mm
55% Thread Drill Size
7.25 mm
Square Size
4.90 mm
Shank Length
28.00 mm
75% Thread Drill Size
7.00 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Thread Direction
Right Hand
Number of Pieces
1
Tap Finish
TiN
Tap Thread Type
Metric Fine
List Number
7126365
Cutting Direction - Machining
Right Hand
Series
Prototex Sprint
Thread Pitch
1.00 mm
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Secondary Material Application ISO Code
M, N, P
Spiral Direction
Neutral
Thread Limit
D4, D5
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Extended Neck
Yes
Measurement System
Metric
Thread Standard
Metric Fine
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, M, N, P
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M8x1, Metric, Overall Length 90 mm, High Speed Steel, TiN, Right Hand, Thread Length 18 mm, 75 Percent Thread Drill Size 7.00 mm, Thread Limit D4/D5, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.