Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 3 Flutes

  • Mfr # 8021006-M6

  • Zoro # G2556887


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
6.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M6
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8021006-M6
Zoro #
G2556887
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
6.00mm
Tap Size
M6
Tap Dimension Type
Metric
Overall Length
81.50mm
Pitch Diameter Limit
6HX
Tap Thread Size
M6-1
Thread Length
19.00mm
65% Thread Drill Size
13/64 in
Thread Size
M6x1
Square Size
4.90 mm
55% Thread Drill Size
5.25 mm
75% Thread Drill Size
5.00 mm
Drill Bit Size
5.00 mm
Shank Length
50.00 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
List Number
8021006
Tap Thread Type
Metric Coarse
Tap Finish
TiCN
Thread Direction
Right Hand
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
Prototex HSC
Coolant Fed
Non-Coolant Through
Thread Pitch
1.00 mm
Thread Limit
6HX
Primary Material Application ISO Code
K, P
Extended Neck
Yes
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Primary Material Application
Cast Iron, Steel
Measurement System
Metric
Shank Type - Machining
Straight
Class of Fit
6H
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size M6x1, Metric, Overall Length 80 mm, Carbide, TiCN, Right Hand, Thread Length 19 mm, 75 Percent Thread Drill Size 5.00 mm, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.