Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 3 Flutes

  • Mfr # A2220766-UNC5/16

  • Zoro # G2559413


product price: $60.15
/ea

Key Features

Shank Dia.
5/16"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
5/16"
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2220766-UNC5/16
Zoro #
G2559413
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
5/16"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2-13/16"
Thread Length
3/4"
Tap Thread Size
5/16"-18
Pitch Diameter Limit
3B
Thread Size
5/16"-18
55% Thread Drill Size
I
Shank Length
36.00 mm
65% Thread Drill Size
17/64 in
Square Size
6.05 mm
Drill Bit Size
0.2600 in
75% Thread Drill Size
F

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
List Number
A2220766
Tap Thread Type
UNC
Number of Pieces
1
Thread Direction
Right Hand
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
Prototex TiNi
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Class of Fit
H3
Primary Material Application ISO Code
M, P, S
Spiral Direction
Neutral
Thread Standard
UNC
Shank Type - Machining
Straight
Secondary Material Application ISO Code
N
Threads per Inch
18
Extended Neck
Yes
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Thread Limit
H3
Measurement System
Fractional Inch
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 5/16 In.-18, UNC, Overall Length 69 mm, High Speed Steel, TiCN, Right Hand, Thread Length 19 mm, 75 Percent Thread Drill Size F, Thread Limit H3, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.