Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 3 Flutes

  • Mfr # A2320766-UNF12

  • Zoro # G2563211


product price: $41.79
/ea

Key Features

Shank Dia.
1/4"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#12
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2320766-UNF12
Zoro #
G2563211
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
1/4"
Tap Size
#12
Tap Dimension Type
Inch
Overall Length
2-1/2"
Thread Length
13/16"
Tap Thread Size
#12-28
Pitch Diameter Limit
3B
65% Thread Drill Size
#13
Shank Length
40.40 mm
55% Thread Drill Size
#12
Thread Size
#12-28
Square Size
4.19 mm
75% Thread Drill Size
4.60 mm
Drill Bit Size
0.1810 in

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
List Number
A2320766
Tap Finish
TiCN
Number of Pieces
1
Thread Direction
Right Hand
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
Prototex TiNi
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Primary Material Application ISO Code
M, P, S
Spiral Direction
Neutral
Shank Type - Machining
Straight
Threads per Inch
28
Measurement System
Pipe
Thread Limit
H2, H3
Class of Fit
3B
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Standard
UNF
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size #12-28, UNF, Overall Length 60.4 mm, High Speed Steel, TiCN, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 4.60 mm, Thread Limit H2/H3, Class of Fit 3B, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.