Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 3 Flutes

  • Mfr # A2320766-UNF5/16

  • Zoro # G2563202


product price: $62.95
/ea

Key Features

Shank Dia.
5/16"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
5/16"
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2320766-UNF5/16
Zoro #
G2563202
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
5/16"
Tap Size
5/16"
Tap Dimension Type
Inch
Overall Length
2-7/8"
Tap Thread Size
5/16"-24
Thread Length
3/4"
Pitch Diameter Limit
3B
75% Thread Drill Size
I
Square Size
6.05 mm
65% Thread Drill Size
J
Thread Size
5/16"-24
55% Thread Drill Size
9/32 in
Drill Bit Size
0.2720 in
Shank Length
36.00 mm

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Number of Pieces
1
Tap Finish
TiCN
Thread Direction
Right Hand
Tap Thread Type
UNF
List Number
A2320766
Cutting Direction - Machining
Right Hand
Series
Prototex TiNi
Measurement System
Fractional Inch
Thread Standard
UNF
Class of Fit
H3
Shank Type - Machining
Straight
Secondary Material Application ISO Code
N
Thread Limit
H3
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
M, P, S
Extended Neck
Yes
Threads per Inch
24
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 5/16 In.-24, UNF, Overall Length 69 mm, High Speed Steel, TiCN, Right Hand, Thread Length 19 mm, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.