Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 3 Flutes

  • Mfr # AEP2221002-UNC3/8

  • Zoro # G2567168


product price: $93.19
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3/8"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEP2221002-UNC3/8
Zoro #
G2567168
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3/8"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
4-1/16"
Thread Length
13/16"
Tap Thread Size
3/8"-16
Pitch Diameter Limit
2B
Square Size
7.26 mm
Shank Length
61.00 mm
65% Thread Drill Size
P
55% Thread Drill Size
8.40 mm
Thread Size
3/8"-16
75% Thread Drill Size
0.3125 in
Drill Bit Size
0.3150 in
Tap Length Standard
DIN

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Finish
Hard Lube
Number of Pieces
1
Thread Direction
Right Hand
List Number
AEP2221002
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
Prototex Eco Plus
Tap Shank Standard
ANSI
Thread Standard
UNC
Spiral Direction
Neutral
Class of Fit
JIS 2
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, M, N, P
Thread Limit
H4, H5
Threads per Inch
16
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Helix Angle
0 Degrees

Description

Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 100 mm, High Speed Steel, THL, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 0.3125 in, Thread Limit H4/H5, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.