Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 3 Flutes

  • Mfr # AEP2321002-UNF10

  • Zoro # G2567527


product price: $60.99
/ea

Key Features

Shank Dia.
3/16"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
#10
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEP2321002-UNF10
Zoro #
G2567527
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3/16"
Tap Size
#10
Tap Dimension Type
Inch
Overall Length
2-13/16"
Tap Thread Size
#10-32
Thread Length
1/2"
Drill Bit Size
0.1610 in
65% Thread Drill Size
4.15 mm
Thread Size
#10-32
Tap Length Standard
DIN
55% Thread Drill Size
4.25 mm
Square Size
3.86 mm
Shank Length
45.00 mm
75% Thread Drill Size
#21
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
UNF
Tap Finish
Hard Lube
Thread Direction
Right Hand
Series
Prototex Eco Plus
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
K, M, N, P
Shank Type - Machining
Straight
Spiral Direction
Neutral
Threads per Inch
32
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Class of Fit
H3
Thread Standard
UNF
Extended Neck
Yes
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Measurement System
Pipe
Thread Limit
H2, H3
Helix Angle
0 Degrees
Number of Pieces
1
List Number
AEP2321002

Description

Spiral Point Tap, Thread Size #10-32, UNF, Overall Length 70 mm, High Speed Steel, THL, Right Hand, Thread Length 13 mm, 75 Percent Thread Drill Size #21, Thread Limit H2/H3, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.