Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 3 Flutes

  • Mfr # AS2221005-UNC3/8

  • Zoro # G2505927


product price: $76.35
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3/8"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
3/8"
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS2221005-UNC3/8
Zoro #
G2505927
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3/8"
Tap Size
3/8"
Tap Dimension Type
Inch
Overall Length
4-1/16"
Tap Thread Size
3/8"-16
Thread Length
5/8"
Tap Length Standard
DIN
Shank Length
2 3/8 in
Thread Size
3/8"-16
55% Thread Drill Size
8.40 mm
75% Thread Drill Size
0.3125 in
65% Thread Drill Size
P
Drill Bit Size
0.3150 in
Square Size
0.3810 in
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Finish
TiN
Tap Thread Type
UNC
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Threads per Inch
16
Measurement System
Fractional Inch
Series
Prototex Synchrospeed
Class of Fit
JIS 2
Thread Standard
UNC
Spiral Direction
Neutral
Primary Material Application ISO Code
K, M, N, O, P, S
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Weldon Flat
Extended Neck
Yes
Tap Shank Standard
ANSI
Primary Material Application
All Materials
Thread Limit
H4, H5
Helix Angle
0 Degrees
Number of Pieces
1
List Number
AS2221005

Description

Spiral Point Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3 15/16 in, High Speed Steel, TiN, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 0.3125 in, Thread Limit H4/H5, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.