Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 3 Flutes

  • Mfr # AS2226005-UNC1/2

  • Zoro # G2506207


product price: $93.39
/ea
Free Shipping & Returns

Key Features

Shank Dia.
3/8"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/2"
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AS2226005-UNC1/2
Zoro #
G2506207
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3/8"
Tap Size
1/2"
Tap Dimension Type
Inch
Overall Length
4-5/16"
Tap Thread Size
1/2"-13
Thread Length
3/4"
65% Thread Drill Size
11.00 mm
Tap Length Standard
DIN
Thread Size
1/2"-13
Shank Length
1 3/32 in
Drill Bit Size
0.4250 in
75% Thread Drill Size
0.4219 in
55% Thread Drill Size
11.30 mm
Square Size
0.2750 in
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Finish
TiN
Tap Thread Type
UNC
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Tap Shank Standard
ANSI
Threads per Inch
13
Spiral Direction
Neutral
Primary Material Application ISO Code
K, M, N, O, P, S
Extended Neck
Yes
Thread Limit
H5, H6
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Weldon Flat
Primary Material Application
All Materials
Thread Standard
UNC
Class of Fit
JIS 2
Series
Prototex Synchrospeed
Helix Angle
0 Degrees
List Number
AS2226005
Number of Pieces
1

Description

Spiral Point Tap, Thread Size 1/2 In.-13, UNC, Overall Length 4 21/64 in, High Speed Steel, TiN, Right Hand, Thread Length 49/64 in, 75 Percent Thread Drill Size 0.4219 in, Thread Limit H5/H6, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.