Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 3 Flutes

  • Mfr # EP2021302-M3

  • Zoro # G2510617


product price: $52.49
/ea

Key Features

Shank Dia.
3.50mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M3
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2021302-M3
Zoro #
G2510617
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3.50mm
Tap Size
M3
Tap Dimension Type
Metric
Overall Length
57.00mm
Tap Thread Size
M3-0.5
Thread Length
9.00mm
75% Thread Drill Size
2.50 mm
Thread Size
M3x0.5
Square Size
2.70 mm
Drill Bit Size
2.50 mm
Shank Length
38.00 mm
65% Thread Drill Size
#38
55% Thread Drill Size
#37
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Hard Lube
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Thread Limit
6HX
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Standard
Metric Coarse
Measurement System
Metric
Thread Pitch
0.50 mm
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Extended Neck
Yes
Primary Material Application ISO Code
K, M, N, P
Series
Prototex Eco Plus
Spiral Direction
Neutral
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
EP2021302

Description

Spiral Point Tap, Thread Size M3x0.5, Metric, Overall Length 56 mm, High Speed Steel, THL, Right Hand, Thread Length 9 mm, 75 Percent Thread Drill Size 2.50 mm, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.