Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 3 Flutes

  • Mfr # EP2021305-M10

  • Zoro # G2510477


product price: $81.65
/ea
Free Shipping & Returns

Key Features

Shank Dia.
10.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M10
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2021305-M10
Zoro #
G2510477
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
10.00mm
Tap Size
M10
Tap Dimension Type
Metric
Overall Length
104.00mm
Tap Thread Size
M10-1.5
Thread Length
20.00mm
Square Size
8.00 mm
65% Thread Drill Size
11/32 in
75% Thread Drill Size
8.50 mm
Thread Size
M10x1.5
55% Thread Drill Size
8.90 mm
Drill Bit Size
8.50 mm
Shank Length
61.00 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
Metric
Tap Finish
TiN
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Thread Limit
6HX
Spiral Direction
Neutral
Measurement System
Metric
Thread Pitch
1.50 mm
Primary Material Application ISO Code
K, M, N, P
Thread Standard
Metric Coarse
Series
Prototex Eco Plus
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Shank Type - Machining
Straight
Class of Fit
6H
Helix Angle
0 Degrees
Number of Pieces
1
List Number
EP2021305

Description

Spiral Point Tap, Thread Size M10x1.5, Metric, Overall Length 100 mm, High Speed Steel, TiN, Right Hand, Thread Length 20 mm, 75 Percent Thread Drill Size 8.50 mm, Class of Fit 6H, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.