Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 3 Flutes

  • Mfr # EP2021305-M2

  • Zoro # G2510693


product price: $61.35
/ea

Key Features

Shank Dia.
3.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M2
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2021305-M2
Zoro #
G2510693
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3.00mm
Tap Size
M2
Tap Dimension Type
Metric
Overall Length
46.00mm
Tap Thread Size
M2-0.4
Thread Length
6.00mm
Thread Size
M2x0.4
Drill Bit Size
1.60 mm
65% Thread Drill Size
1.65 mm
75% Thread Drill Size
1.60 mm
55% Thread Drill Size
#51
Square Size
2.10 mm
Shank Length
36.00 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
TiN
Tap Thread Type
Metric Coarse
Cutting Direction - Machining
Right Hand
Thread Pitch
0.40 mm
Shank Type - Machining
Straight
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N, P
Measurement System
Metric
Extended Neck
Yes
Thread Standard
Metric Coarse
Series
Prototex Eco Plus
Thread Limit
6HX
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
EP2021305

Description

Spiral Point Tap, Thread Size M2x0.4, Metric, Overall Length 45 mm, High Speed Steel, TiN, Right Hand, Thread Length 6 mm, 75 Percent Thread Drill Size 1.60 mm, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.