Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 3 Flutes

  • Mfr # EP2021382-M8

  • Zoro # G2510468


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Shank Dia.
8.00mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M8
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2021382-M8
Zoro #
G2510468
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
8.00mm
Tap Size
M8
Tap Dimension Type
Metric
Overall Length
93.40mm
Tap Thread Size
M8-1.25
Thread Length
18.00mm
55% Thread Drill Size
7.10 mm
65% Thread Drill Size
I
75% Thread Drill Size
H
Shank Length
55.00 mm
Square Size
6.20 mm
Thread Size
M8x1.25
Drill Bit Size
6.80 mm
Pitch Diameter Limit
6HX

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
Metric Coarse
Thread Direction
Left Hand
Tap Finish
Hard Lube
Cutting Direction - Machining
Left Hand
Primary Material Application ISO Code
K, M, N, P
Coolant Fed
Non-Coolant Through
Series
Prototex Eco Plus
Thread Standard
Metric Coarse
Shank Type - Machining
Straight
Measurement System
Metric
Extended Neck
Yes
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Pitch
1.25 mm
Thread Limit
6HX
Class of Fit
H3
Helix Angle
0 Degrees
List Number
EP2021382
Number of Pieces
1

Description

Spiral Point Tap, Thread Size M8x1.25, Metric, Overall Length 90 mm, High Speed Steel, THL, Left Hand, Thread Length 18 mm, 75 Percent Thread Drill Size H, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.