Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap, Taper 3 Flutes

  • Mfr # EP2023302-M4

  • Zoro # G2510389


product price: $48.75
/ea

Key Features

Shank Dia.
4.50mm
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
M4
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2023302-M4
Zoro #
G2510389
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
4.50mm
Tap Size
M4
Tap Dimension Type
Metric
Overall Length
64.60mm
Tap Thread Size
M4-0.7
Thread Length
12.00mm
55% Thread Drill Size
3.50 mm
Thread Size
M4x0.7
75% Thread Drill Size
3.30 mm
Shank Length
42.00 mm
Square Size
3.40 mm
65% Thread Drill Size
3.40 mm
Drill Bit Size
3.30 mm
Pitch Diameter Limit
6GX

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
Metric Coarse
Thread Direction
Right Hand
Tap Finish
Hard Lube
Cutting Direction - Machining
Right Hand
Series
Prototex Eco Plus
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Measurement System
Metric
Thread Pitch
0.70 mm
Primary Material Application ISO Code
K, M, N, P
Extended Neck
Yes
Spiral Direction
Neutral
Thread Standard
Metric Coarse
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Thread Limit
6GX
Class of Fit
JIS 2
Helix Angle
0 Degrees
Number of Pieces
1
List Number
EP2023302

Description

Spiral Point Tap, Thread Size M4x0.7, Metric, Overall Length 63 mm, High Speed Steel, THL, Right Hand, Thread Length 12 mm, 75 Percent Thread Drill Size 3.30 mm, Class of Fit JIS 2, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.