Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Point Tap Taper, 3 Flutes

  • Mfr # EP2221302-UNC1/4

  • Zoro # G2514342


product price: $66.49
/ea

Key Features

Shank Dia.
1/4"
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Size
1/4"
Tap Chamfer
Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EP2221302-UNC1/4
Zoro #
G2514342
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
1/4"
Tap Size
1/4"
Tap Dimension Type
Inch
Overall Length
3-1/4"
Thread Length
9/16"
Tap Thread Size
1/4"-20
Shank Length
1 31/32 in
Drill Bit Size
0.2010 in
65% Thread Drill Size
#5
Thread Size
1/4"-20
Square Size
0.2170 in
55% Thread Drill Size
#3
75% Thread Drill Size
#7
Pitch Diameter Limit
2B

Details

Item
Spiral Point Tap
Tap Material
High Speed Steel
Tap Style
Spiral Point
Tap Chamfer
Taper
Number of Flutes
3
Tap Thread Type
UNC
Tap Finish
Hard Lube
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Class of Fit
H3
Extended Neck
Yes
Series
Prototex Eco Plus
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Measurement System
Fractional Inch
Thread Limit
H4, H5
Primary Material Application ISO Code
K, M, N, P
Spiral Direction
Neutral
Threads per Inch
20
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Stainless Steel, Steel
Helix Angle
0 Degrees
Number of Pieces
1
List Number
EP2221302

Description

Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 3 5/32 in, High Speed Steel, THL, Right Hand, Thread Length 19/32 in, 75 Percent Thread Drill Size #7, Thread Limit H4/H5, Class of Fit H3, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.